Zoro Homepage

Vibration-Isolating Mount, 20 mm H

  • Mfr # 353-25-20-M6-S-70

  • Zoro # G708258212


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Height
0.79 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-25-20-M6-S-70
Zoro #
G708258212
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Stud Length
18 mm
Overall Diameter
25 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Sideways Shear
548 lbf
Durometer
70A
Maximum Load Downward Compression
111 lbf
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Maximum Operating Temperature
176 Degrees F
Shape
Conical
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
96 N
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
495 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 111 lbf, Overall Diameter 25 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 548 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.