Vibration-Isolating Mount, 20 mm H
- Mfr # 451-25-20-M6-ES-55
- Zoro # G4674025
product price:Â
$
4.59
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.79 in
Finish
Matte
Dia.
0.98 in
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-25-20-M6-ES-55
- Zoro #
- G4674025
- UPC #
- 664423474253
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Threaded Stud and Tapped Hole
- Durometer
- 55A
- Item
- Vibration-Isolating Mount
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 618.3 N
- Spring Rate
- 3,176.02908 N/mm
- Stud or Tap Material
- 304 Stainless Steel
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 3,176.03 N
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
Dimensions
- Height
- 0.79 in
- Dia.
- 0.98 in
- Thread Size
- M6
- Thread Length
- 0.71 in
- Overall Diameter
- 25 mm
- Overall Height
- 20 mm
- Tap Depth
- 6 mm
- Stud Length
- 18 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 139 lbf, Overall Diameter 25 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 714 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.