Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 20 mm H

  • Mfr # 451-30-20-M8-ES-55

  • Zoro # G708258229


product price: $8.99
/ea

Key Features

Height
0.79 in
Thread Size
M8
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
241 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-30-20-M8-ES-55
Zoro #
G708258229
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M8
Tap Depth
8 mm
Overall Diameter
30 mm
Stud Length
20 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
241 lbf
Durometer
55A
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
1,228 lbf
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,072.02 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
5,462.41 N
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 241 lbf, Overall Diameter 30 mm, Height 0.79 in, Stud Length 20 mm, Maximum Load Sideways Shear 1,228 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.