Vibration-Isolating Mount, 20 mm H

  • Mfr # 451-40-20-M8-SS-55
  • Zoro # G4646488
product price: 
$
9.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451-40-20-M8-SS-55
Zoro #
G4646488
UPC #
664423474383
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 546 lbf, Overall Diameter 40 mm, Height 0.79 in, Stud Length 23 mm, Maximum Load Sideways Shear 2,770 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews