Zoro Homepage

Vibration-Isolating Mount, 20 mm H

  • Mfr # 452-10-20-M4-S-55

  • Zoro # G008258165


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Height
0.79 in
Thread Size
M4
Resistant To
Abrasion; Wear
Mounting
Conveyor
Vibration Isolator Style
One Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-10-20-M4-S-55
Zoro #
G008258165
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M4
Overall Diameter
10 mm
Stud Length
10 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Vibration Isolator Style
One Threaded Stud
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
108 lbf
Maximum Load Downward Compression
21 lbf
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Isolator Material
Natural Rubber
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
93.41 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
480.41 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 21 lbf, Overall Diameter 10 mm, Height 0.79 in, Stud Length 10 mm, Maximum Load Sideways Shear 108 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.