Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 20 mm H
- Mfr # 452-40-20-M8-E-55
- Zoro # G4677726
product price:Â
$
7.99
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.79 in
Finish
Matte
Thread Type
Tapped Hole
Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452-40-20-M8-E-55
- Zoro #
- G4677726
- UPC #
- 664423475250
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Tapped Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Item
- Vibration-Isolating Mount
- Vibration Isolator Style
- One Tapped Hole
- Load Sideways Shear - Maximum
- 12,699.67 N
- Spring Rate
- 12,699.6681 N/mm
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 2,499.9 N
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Height
- 0.79 in
- Thread Size
- M8
- Dia.
- 1.57 in
- Tap Depth
- 8 mm
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 562 lbf, Overall Diameter 40 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,855 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.