Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 20 mm H
- Mfr # 452-40-20-M8-S-55
- Zoro # G4679135
product price:Â
$
7.65
/ea
Key Features
Material
Stud: Stainless Steel; Body: Natural Rubber
Features
With Threaded Stud
Dia.
1.57 in
Hardness
55 - Medium
Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452-40-20-M8-S-55
- Zoro #
- G4679135
- UPC #
- 664423475267
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Stainless Steel; Body: Natural Rubber
- Features
- With Threaded Stud
- Hardness
- 55 - Medium
- Spring Rate
- 12,699.6681 N/mm
- Shape
- Cylindrical
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Threaded Stud
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 2,499.9 N
- Load Sideways Shear - Maximum
- 12,699.67 N
Dimensions
- Dia.
- 1.57 in
- Thread Size
- M8
- Stud Length
- 23 mm
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 562 lbf, Overall Diameter 40 mm, Height 0.79 in, Stud Length 23 mm, Maximum Load Sideways Shear 2,855 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.