Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 20 mm H

  • Mfr # 453-25-20-M6-E-55

  • Zoro # G108258157


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Height
0.79 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-25-20-M6-E-55
Zoro #
G108258157
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Tap Depth
6 mm
Overall Diameter
25 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Durometer
55A
Maximum Load Sideways Shear
217 lbf
Vibration Isolator Style
One Tapped Hole
Shape
Conical
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
42.71 lbf
Load Sideways Shear - Maximum
38 N
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
190 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 42.71 lbf, Overall Diameter 25 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 217 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.