Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 2.01 in H
- Mfr # 351.2-51-51-3/8-55
- Zoro # G4695567
product price:Â
$
7.15
/ea
Key Features
Thread Size
3/8"-16
Overall Height
2.01 in
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Tap Depth
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.2-51-51-3/8-55
- Zoro #
- G4695567
- UPC #
- 664423443211
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Spring Rate
- 1,364 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- Load Sideways Shear - Maximum
- 1,364 lbf
- Load Downward Compression - Maximum
- 682 lbf
- Item
- Vibration-Isolating Mount
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 2.01 in
- Tap Depth
- 25/64 in
- Overall Diameter
- 2.01 in
- Stud Length
- 1.14 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 682 lbf, Overall Diameter 2.01 in, Height 2.01 in, Stud Length 1.14 in, Maximum Load Sideways Shear 1,364 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 25/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.