Zoro Homepage

Vibration-Isolating Mount, 25 mm H

  • Mfr # 352-40-25-M8-S-40

  • Zoro # G008259162


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Height
0.98 in
Thread Size
M8
Resistant To
Abrasion; Wear
Mounting
Conveyor
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-40-25-M8-S-40
Zoro #
G008259162
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M8
Overall Diameter
40 mm
Stud Length
23 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Durometer
40A
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
1,085 lbf
Shape
Cylindrical
Vibration Isolator Style
One Threaded Stud
Maximum Load Downward Compression
263 lbf
Stud or Tap Material
Zinc-Plated Steel
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
1,169.88 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
4,826.32 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 263 lbf, Overall Diameter 40 mm, Height 0.98 in, Stud Length 23 mm, Maximum Load Sideways Shear 1,085 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.