Zoro Homepage

Vibration-Isolating Mount, 25 mm H

  • Mfr # 352-75-25-M12-S-40

  • Zoro # G508258221


product price: $11.79
/ea

Key Features

Height
0.98 in
Thread Size
M12
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud Length
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-75-25-M12-S-40
Zoro #
G508258221
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M12
Stud Length
37 mm
Overall Diameter
75 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
5,996 lbf
Stud or Tap Material
Zinc-Plated Steel
Isolator Material
Natural Rubber
Maximum Load Downward Compression
1,475 lbf
Durometer
40A
Vibration Isolator Style
One Threaded Stud
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
6,561.12 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
26,671.53 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 1,475 lbf, Overall Diameter 75 mm, Height 0.98 in, Stud Length 37 mm, Maximum Load Sideways Shear 5,996 lbf, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.