Zoro Homepage

Vibration-Isolating Mount, 25 mm H

  • Mfr # 451-15-25-M4-ES-55

  • Zoro # G208258187


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Height
0.98 in
Thread Size
M4
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Tap Depth
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-15-25-M4-ES-55
Zoro #
G208258187
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M4
Tap Depth
4 mm
Overall Diameter
15 mm
Stud Length
10 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Maximum Load Sideways Shear
211 lbf
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Shape
Cylindrical
Maximum Load Downward Compression
53 lbf
FDA Approved
Not FDA Approved
Mounting Style
Compression
Load Downward Compression - Maximum
235.76 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
938.57 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 53 lbf, Overall Diameter 15 mm, Height 0.98 in, Stud Length 10 mm, Maximum Load Sideways Shear 211 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.