Zoro Homepage

Vibration-Isolating Mount, 25 mm H

  • Mfr # 451-20-25-M6-ES-55

  • Zoro # G408258222


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Height
0.98 in
Thread Size
M6
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
98 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-20-25-M6-ES-55
Zoro #
G408258222
UPC #
664423474208
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M6
Stud Length
18 mm
Overall Diameter
20 mm
Tap Depth
6 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
98 lbf
Isolator Material
Natural Rubber
Shape
Cylindrical
Maximum Load Sideways Shear
394 lbf
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Durometer
55A
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,752.6 N
Mounting Style
Compression
Load Downward Compression - Maximum
435.93 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 98 lbf, Overall Diameter 20 mm, Height 0.98 in, Stud Length 18 mm, Maximum Load Sideways Shear 394 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.