Zoro Homepage

Vibration-Isolating Mount, 25 mm H

  • Mfr # 451-25-25-M6-EE-55

  • Zoro # G108259062


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Height
0.98 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
485 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-25-25-M6-EE-55
Zoro #
G108259062
UPC #
664423474277
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M6
Tap Depth
6 mm
Overall Diameter
25 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
485 lbf
Maximum Load Downward Compression
119 lbf
Durometer
55A
Vibration Isolator Style
Two Tapped Holes
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Isolator Material
Natural Rubber
Shape
Cylindrical
Load Sideways Shear - Maximum
2,157.39 N
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
529.34 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 119 lbf, Overall Diameter 25 mm, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 485 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.