Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-20-30-M6-ES-55

  • Zoro # G708258052


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Height
1.18 in
Thread Size
M6
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-20-30-M6-ES-55
Zoro #
G708258052
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Overall Diameter
20 mm
Tap Depth
6 mm
Stud Length
18 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
320 lbf
Durometer
55A
Isolator Material
Natural Rubber
Maximum Load Downward Compression
94 lbf
Stud or Tap Material
Zinc-Plated Steel
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
418.13 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,423.43 N
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 94 lbf, Overall Diameter 20 mm, Height 1.18 in, Stud Length 18 mm, Maximum Load Sideways Shear 320 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.