Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-20-30-M6-SS-55

  • Zoro # G108259185


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Height
1.18 in
Thread Size
M6
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-20-30-M6-SS-55
Zoro #
G108259185
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Overall Diameter
20 mm
Stud Length
18 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Vibration Isolator Style
Two Threaded Studs
Maximum Load Sideways Shear
320 lbf
Maximum Load Downward Compression
93 lbf
Stud or Tap Material
Zinc-Plated Steel
Isolator Material
Natural Rubber
Load Sideways Shear - Maximum
1,423.43 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Mounting Style
Compression
Load Downward Compression - Maximum
413.68 N
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 93 lbf, Overall Diameter 20 mm, Height 1.18 in, Stud Length 18 mm, Maximum Load Sideways Shear 320 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.