Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-25-30-M6-EE-55

  • Zoro # G808258082


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Height
1.18 in
Thread Size
M6
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-25-30-M6-EE-55
Zoro #
G808258082
UPC #
664423443662
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Tap Depth
6 mm
Overall Diameter
25 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
Shape
Cylindrical
Durometer
55A
Maximum Load Downward Compression
118 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
400 lbf
Isolator Material
Natural Rubber
Stud or Tap Material
Zinc-Plated Steel
Load Downward Compression - Maximum
524.89 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Load Sideways Shear - Maximum
1,779.29 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 118 lbf, Overall Diameter 25 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 400 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.