Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 30 mm H
- Mfr # 351-40-30-M8-ES-55
- Zoro # G4694456
product price:Â
$
5.39
/ea
Key Features
Material
Natural Rubber; Steel
Height
1.18 in
Finish
Zinc Plated
Thread Length
0.91 in
Thread Type
Threaded Stud and Tapped Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-30-M8-ES-55
- Zoro #
- G4694456
- UPC #
- 664423443785
- Country of Origin
- Hungary
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud and Tapped Hole
Dimensions
- Height
- 1.18 in
- Thread Length
- 0.91 in
- Thread Size
- M8
- Dia.
- 1.57 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 353 lbf, Overall Diameter 40 mm, Height 1.18 in, Stud Length 23 mm, Maximum Load Sideways Shear 1,199 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.