Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 30 mm H
- Mfr # 351-50-30-M10-ES-55
- Zoro # G4665555
product price:Â
$
6.25
/ea
Key Features
Material
Natural Rubber; Steel
Height
1.18 in
Finish
Zinc Plated
Thread Length
1.1 in
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-M10-ES-55
- Zoro #
- G4665555
- UPC #
- 664423443860
- Country of Origin
- Hungary
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud and Tapped Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- Load Sideways Shear - Maximum
- 11,178.38 N
- Spring Rate
- 11,178.37686 N/mm
- Load Downward Compression - Maximum
- 3,300.58 N
- Item
- Vibration-Isolating Mount
- Stud or Tap Material
- Zinc-Plated Steel
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
Dimensions
- Height
- 1.18 in
- Thread Length
- 1.1 in
- Thread Size
- M10
- Dia.
- 1.97 in
- Stud Length
- 28 mm
- Overall Diameter
- 50 mm
- Overall Height
- 30 mm
- Tap Depth
- 10 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 742 lbf, Overall Diameter 50 mm, Height 1.18 in, Stud Length 28 mm, Maximum Load Sideways Shear 2,513 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.