Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-70-30-M10-ES-55

  • Zoro # G008259223


product price: $17.79
/ea

Key Features

Height
1.18 in
Thread Size
M10
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Stud Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-70-30-M10-ES-55
Zoro #
G008259223
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Stud Length
27 mm
Tap Depth
10 mm
Overall Diameter
70 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Maximum Load Downward Compression
1,927 lbf
Shape
Cylindrical
Durometer
55A
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Sideways Shear
6,510 lbf
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
8,571.72 N
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
28,957.91 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 1,927 lbf, Overall Diameter 70 mm, Height 1.18 in, Stud Length 27 mm, Maximum Load Sideways Shear 6,510 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.