Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-70-30-M10-SS-55

  • Zoro # G208259115


product price: $15.69
/ea

Key Features

Height
1.18 in
Thread Size
M10
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Stud Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-70-30-M10-SS-55
Zoro #
G208259115
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Stud Length
27 mm
Overall Diameter
70 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
6,510 lbf
Stud or Tap Material
Zinc-Plated Steel
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Maximum Load Downward Compression
1,927 lbf
Vibration Isolator Style
Two Threaded Studs
Isolator Material
Natural Rubber
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
8,571.72 N
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
28,957.91 N
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 1,927 lbf, Overall Diameter 70 mm, Height 1.18 in, Stud Length 27 mm, Maximum Load Sideways Shear 6,510 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.