Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-25-30-M6-E-55

  • Zoro # G508258238


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Height
1.18 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
451 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352-25-30-M6-E-55
Zoro #
G508258238
UPC #
664423444546
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Overall Diameter
25 mm
Tap Depth
6 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
451 lbf
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Shape
Cylindrical
Maximum Load Downward Compression
133 lbf
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
2,006.15 N
Load Downward Compression - Maximum
591.61 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 133 lbf, Overall Diameter 25 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 451 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.