Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-30-30-M8-E-70

  • Zoro # G308258124


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Height
1.18 in
Thread Size
M8
Mounting
Conveyor
Resistant To
Abrasion; Wear
Overall Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-30-30-M8-E-70
Zoro #
G308258124
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M8
Overall Diameter
30 mm
Tap Depth
8 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Durometer
70A
Isolator Material
Natural Rubber
Stud or Tap Material
Zinc-Plated Steel
Vibration Isolator Style
One Tapped Hole
Shape
Cylindrical
Maximum Load Downward Compression
364 lbf
Maximum Load Sideways Shear
1,228 lbf
Load Downward Compression - Maximum
1,619.15 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
5,462.41 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 364 lbf, Overall Diameter 30 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,228 lbf, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.