Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-70-30-M10-E-55

  • Zoro # G508258016


product price: $13.69
/ea

Key Features

Height
1.18 in
Thread Size
M10
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-70-30-M10-E-55
Zoro #
G508258016
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Tap Depth
10 mm
Overall Diameter
70 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
Durometer
55A
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Maximum Load Downward Compression
1,612 lbf
Maximum Load Sideways Shear
5,454 lbf
Shape
Cylindrical
Load Sideways Shear - Maximum
24,260.59 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
7,170.53 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,612 lbf, Overall Diameter 70 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 5,454 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.