Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-70-30-M10-S-40

  • Zoro # G508258245


product price: $13.49
/ea

Key Features

Height
1.18 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,108 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-70-30-M10-S-40
Zoro #
G508258245
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Stud Length
27 mm
Overall Diameter
70 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,108 lbf
Stud or Tap Material
Zinc-Plated Steel
Shape
Cylindrical
Maximum Load Sideways Shear
3,740 lbf
Durometer
40A
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Load Sideways Shear - Maximum
16,636.34 N
Load Downward Compression - Maximum
4,928.63 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 1,108 lbf, Overall Diameter 70 mm, Height 1.18 in, Stud Length 27 mm, Maximum Load Sideways Shear 3,740 lbf, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.