Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 451-25-30-M6-EE-55

  • Zoro # G408259076


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Height
1.18 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-25-30-M6-EE-55
Zoro #
G408259076
UPC #
664423474284
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Overall Diameter
25 mm
Tap Depth
6 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
400 lbf
Durometer
55A
Maximum Load Downward Compression
118 lbf
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
Two Tapped Holes
Isolator Material
Natural Rubber
Shape
Cylindrical
Load Sideways Shear - Maximum
1,779.29 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Mounting Style
Compression
Load Downward Compression - Maximum
524.89 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 118 lbf, Overall Diameter 25 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 400 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.