Vibration-Isolating Mount, 30 mm H
- Mfr # 451-30-30-M8-EE-55
- Zoro # G4652480
product price:Â
$
9.15
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
1.18 in
Finish
Matte
Thread Size
M8
Dia.
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-30-30-M8-EE-55
- Zoro #
- G4652480
- UPC #
- 664423474338
- Country of Origin
- Hungary
Dimensions
- Height
- 1.18 in
- Thread Size
- M8
- Dia.
- 1.18 in
Details
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Two Tapped Holes
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 237 lbf, Overall Diameter 30 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.