Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 30 mm H
- Mfr # 451-30-30-M8-SS-55
- Zoro # G4644500
product price:Â
$
9.19
/ea
Key Features
Thread Size
M8
Stud Length
20 mm
Stud or Tap Material
304 Stainless Steel
Shape
Cylindrical
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-30-30-M8-SS-55
- Zoro #
- G4644500
- UPC #
- 664423474352
- Country of Origin
- Hungary
- Stud or Tap Material
- 304 Stainless Steel
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 1,049.78 N
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Two Threaded Studs
- Load Sideways Shear - Maximum
- 3,554.13 N
- Spring Rate
- 3,554.12778 N/mm
- Item
- Vibration-Isolating Mount
- Durometer
- 55A
Dimensions
- Thread Size
- M8
- Stud Length
- 20 mm
- Overall Diameter
- 30 mm
- Overall Height
- 30 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 236 lbf, Overall Diameter 30 mm, Height 1.18 in, Stud Length 20 mm, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.