Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 451-60-30-M10-ES-55

  • Zoro # G408258154


product price: $31.59
/ea

Key Features

Height
1.18 in
Thread Size
M10
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Stud Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-60-30-M10-ES-55
Zoro #
G408258154
UPC #
664423474574
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Stud Length
28 mm
Tap Depth
8 mm
Overall Diameter
60 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
3,169 lbf
Durometer
55A
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Isolator Material
Natural Rubber
Maximum Load Downward Compression
937 lbf
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Load Sideways Shear - Maximum
14,096.41 N
Load Downward Compression - Maximum
4,167.98 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 937 lbf, Overall Diameter 60 mm, Height 1.18 in, Stud Length 28 mm, Maximum Load Sideways Shear 3,169 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.