Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 452-75-30-M12-E-55

  • Zoro # G908257978


product price: $34.19
/ea

Key Features

Height
1.18 in
Thread Size
M12
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-75-30-M12-E-55
Zoro #
G908257978
UPC #
664423475472
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M12
Overall Diameter
75 mm
Tap Depth
11 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
Maximum Load Downward Compression
1,774 lbf
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
304 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Maximum Load Sideways Shear
5,996 lbf
Isolator Material
Natural Rubber
Load Sideways Shear - Maximum
26,671.53 N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
7,891.14 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,774 lbf, Overall Diameter 75 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 5,996 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.