Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 3/4 in H
- Mfr # 351.1-25-19-1/4-55
- Zoro # G4690344
product price:Â
$
1.99
/ea
Key Features
Material
Natural Rubber; Steel
Height
0.75 in
Finish
Zinc Plating
Thread Length
0.63 in
Dia.
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.1-25-19-1/4-55
- Zoro #
- G4690344
- UPC #
- 664423442979
- Country of Origin
- Hungary
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plating
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 183 lbf
- Item
- Vibration-Isolating Mount
- FDA Approved
- Not FDA Approved
- Spring Rate
- 1,223 lbf/in
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Two Threaded Studs
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Load Sideways Shear - Maximum
- 1,223 lbf
Dimensions
- Height
- 0.75 in
- Thread Length
- 0.63 in
- Dia.
- 0.98 in
- Thread Size
- 1/4"-20
- Overall Diameter
- 0.98 in
- Overall Height
- 0.75 in
- Stud Length
- 0.63 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 183 lbf, Overall Diameter 0.98 in, Height 0.75 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,223 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.