Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 3/4 in H
- Mfr # 351.2-25-19-1/4-55
- Zoro # G4695199
product price:Â
$
2.15
/ea
Key Features
Mounting Style
Compression
Load Sideways Shear - Maximum
1,450 lbf
FDA Approved
Not FDA Approved
Thread Size
1/4"-20
Overall Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.2-25-19-1/4-55
- Zoro #
- G4695199
- UPC #
- 664423443167
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 1,450 lbf
- Item
- Vibration-Isolating Mount
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Spring Rate
- 1,450 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 217 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.75 in
- Tap Depth
- 15/64 in
- Stud Length
- 0.51 in
- Overall Diameter
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 217 lbf, Overall Diameter 0.98 in, Height 0.75 in, Stud Length 0.51 in, Maximum Load Sideways Shear 1,450 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.