Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 3/4 in H
- Mfr # 451.1-25-19-1/4-55
- Zoro # G4675118
product price:Â
$
9.19
/ea
Key Features
Vibration Isolator Style
Two Threaded Studs
Overall Height
0.75 in
FDA Approved
Not FDA Approved
Shape
Cylindrical
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.1-25-19-1/4-55
- Zoro #
- G4675118
- UPC #
- 664423473591
- Country of Origin
- Hungary
- Vibration Isolator Style
- Two Threaded Studs
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Durometer
- 55A
- Stud or Tap Material
- 304 Stainless Steel
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 183 lbf
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 1,223 lbf
- Spring Rate
- 1,223 lbf/in
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Height
- 0.75 in
- Thread Size
- 1/4"-20
- Stud Length
- 0.63 in
- Overall Diameter
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 183 lbf, Overall Diameter 0.98 in, Height 0.75 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,223 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.