Zoro Homepage

Vibration-Isolating Mount, 3/4 in H

  • Mfr # 451.1-38-19-5/16-55

  • Zoro # G908259101


product price: $16.99
/ea

Key Features

Height
0.75 in
Thread Size
5/16"-18
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
2,605 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451.1-38-19-5/16-55
Zoro #
G908259101
UPC #
664423473676
Country of Origin
Hungary

Dimensions

Height
0.75 in
Thread Size
5/16"-18
Stud Length
0.63 in
Overall Diameter
1.5 in
Overall Height
0.75 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
2,605 lbf
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Shape
Cylindrical
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
523 lbf
Vibration Isolator Style
Two Threaded Studs
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
2,605 lbf
Mounting Style
Compression
Load Downward Compression - Maximum
523 lbf
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 523 lbf, Overall Diameter 1.5 in, Height 0.75 in, Stud Length 0.63 in, Maximum Load Sideways Shear 2,605 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.