Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 3/4 in H
- Mfr # 452.1-51-19-3/8-55
- Zoro # G4675285
product price:Â
$
15.99
/ea
Key Features
Overall Diameter
2.01 in
Overall Height
0.75 in
Load Sideways Shear - Maximum
5,533 lbf
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
One Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452.1-51-19-3/8-55
- Zoro #
- G4675285
- UPC #
- 664423474802
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Load Sideways Shear - Maximum
- 5,533 lbf
- Stud or Tap Material
- 304 Stainless Steel
- Vibration Isolator Style
- One Threaded Stud
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 830 lbf
- Spring Rate
- 5,533 lbf/in
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
Dimensions
- Overall Diameter
- 2.01 in
- Overall Height
- 0.75 in
- Stud Length
- 1.14 in
- Thread Size
- 3/8"-16
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 830 lbf, Overall Diameter 2.01 in, Height 0.75 in, Stud Length 1.14 in, Maximum Load Sideways Shear 5,533 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.