Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 36 mm H

  • Mfr # 453-30-36-M8-S-55

  • Zoro # G208258088


product price: $8.45
/ea

Key Features

Height
1.42 in
Thread Size
M8
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-30-36-M8-S-55
Zoro #
G208258088
UPC #
664423475700
Country of Origin
Hungary

Dimensions

Height
1.42 in
Thread Size
M8
Stud Length
20 mm
Overall Diameter
30 mm
Overall Height
36 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Shape
Conical
Maximum Load Downward Compression
71.94 lbf
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Maximum Load Sideways Shear
206 lbf
Load Downward Compression - Maximum
320 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
36 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 71.94 lbf, Overall Diameter 30 mm, Height 1.42 in, Stud Length 20 mm, Maximum Load Sideways Shear 206 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.