Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 351-30-40-M8-SS-55

  • Zoro # G708259110


product price: $4.59
/ea

Key Features

Height
1.57 in
Thread Size
M8
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-30-40-M8-SS-55
Zoro #
G708259110
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M8
Overall Diameter
30 mm
Stud Length
20 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
Durometer
55A
Stud or Tap Material
Zinc-Plated Steel
Vibration Isolator Style
Two Threaded Studs
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
209 lbf
Maximum Load Sideways Shear
531 lbf
Load Sideways Shear - Maximum
2,362 N
Mounting Style
Compression
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
929.68 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 209 lbf, Overall Diameter 30 mm, Height 1.57 in, Stud Length 20 mm, Maximum Load Sideways Shear 531 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.