Vibration-Isolating Mount, 40 mm H
- Mfr # 351-40-40-M8-EE-55
- Zoro # G4698516
product price:Â
$
4.25
/ea
Key Features
Load Downward Compression - Maximum
1,401.19 N
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
Shape
Cylindrical
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-M8-EE-55
- Zoro #
- G4698516
- UPC #
- 664423443808
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 1,401.19 N
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Load Sideways Shear - Maximum
- 3,554.13 N
- Spring Rate
- 3,554.12778 N/mm
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Two Tapped Holes
- Item
- Vibration-Isolating Mount
- Stud or Tap Material
- Zinc-Plated Steel
Dimensions
- Tap Depth
- 8 mm
- Overall Height
- 40 mm
- Overall Diameter
- 40 mm
- Thread Size
- M8
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 315 lbf, Overall Diameter 40 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.