Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 40 mm H
- Mfr # 351-40-40-M8-SS-55
- Zoro # G4693117
product price:Â
$
4.89
/ea
Key Features
Material
Stud: Steel; Base: Natural Rubber
Features
With 2 Threaded Studs
Hardness
55 - Medium
Dia.
1.57 in
Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-M8-SS-55
- Zoro #
- G4693117
- UPC #
- 664423443822
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Steel; Base: Natural Rubber
- Features
- With 2 Threaded Studs
- Hardness
- 55 - Medium
- Spring Rate
- 3,554.12778 N/mm
- Vibration Isolator Style
- Two Threaded Studs
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 1,401.19 N
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 3,554.13 N
Dimensions
- Dia.
- 1.57 in
- Thread Size
- M8
- Overall Diameter
- 40 mm
- Stud Length
- 23 mm
- Overall Height
- 40 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 315 lbf, Overall Diameter 40 mm, Height 1.57 in, Stud Length 23 mm, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.