Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 352-30-40-M8-E-55

  • Zoro # G808258198


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Height
1.57 in
Thread Size
M8
Mounting
Conveyor
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352-30-40-M8-E-55
Zoro #
G808258198
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M8
Tap Depth
8 mm
Overall Diameter
30 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
Maximum Load Downward Compression
175 lbf
Shape
Cylindrical
Durometer
55A
Vibration Isolator Style
One Tapped Hole
Maximum Load Sideways Shear
445 lbf
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
778.44 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
1,979.46 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 175 lbf, Overall Diameter 30 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 445 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.