Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 352-60-40-M10-E-55

  • Zoro # G408258123


product price: $10.99
/ea

Key Features

Height
1.57 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352-60-40-M10-E-55
Zoro #
G408258123
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M10
Tap Depth
10 mm
Overall Diameter
60 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Durometer
55A
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
2,027 lbf
Maximum Load Downward Compression
796 lbf
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
9,016.54 N
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
3,540.78 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 796 lbf, Overall Diameter 60 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,027 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.