Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 451-100-40-M16-EE-55

  • Zoro # G208259221


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Height
1.57 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-100-40-M16-EE-55
Zoro #
G208259221
UPC #
664423473898
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M16
Overall Diameter
100 mm
Tap Depth
14 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Load Downward Compression
3,462 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
10,993 lbf
Vibration Isolator Style
Two Tapped Holes
Load Sideways Shear - Maximum
48,899.28 N
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
3,462 lbf
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 3,462 lbf, Overall Diameter 100 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 10,993 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.