Zoro Homepage

Vibration-Isolating Mount, 40 mm H

  • Mfr # 451-40-40-M8-SS-55

  • Zoro # G008258127


product price: $12.59
/ea

Key Features

Height
1.57 in
Thread Size
M8
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-40-40-M8-SS-55
Zoro #
G008258127
UPC #
664423474444
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M8
Overall Diameter
40 mm
Stud Length
23 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
315 lbf
Maximum Load Sideways Shear
799 lbf
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
Two Threaded Studs
Shape
Cylindrical
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,401.19 N
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
3,554.13 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 315 lbf, Overall Diameter 40 mm, Height 1.57 in, Stud Length 23 mm, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.