Zoro Homepage

Vibration-Isolating Mount, 40 mm H

  • Mfr # 451-60-40-M10-EE-55

  • Zoro # G608259173


product price: $34.19
/ea

Key Features

Height
1.57 in
Thread Size
M10
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-60-40-M10-EE-55
Zoro #
G608259173
UPC #
664423474598
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M10
Overall Diameter
60 mm
Tap Depth
8 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Shape
Cylindrical
Maximum Load Sideways Shear
2,056 lbf
Durometer
55A
Maximum Load Downward Compression
812 lbf
Maximum Operating Temperature
176 Degrees F
FDA Approved
Not FDA Approved
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,611.95 N
Load Sideways Shear - Maximum
9,145.54 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 812 lbf, Overall Diameter 60 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,056 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.