Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 452-100-40-M16-S-55

  • Zoro # G508259150


product price: $65.59
/ea

Key Features

Height
1.57 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
2,722 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-100-40-M16-S-55
Zoro #
G508259150
UPC #
664423474918
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M16
Overall Diameter
100 mm
Stud Length
41 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
2,722 lbf
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
6,910 lbf
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Vibration Isolator Style
One Threaded Stud
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
30,737.2 N
Load Downward Compression - Maximum
12,108.05 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 2,722 lbf, Overall Diameter 100 mm, Height 1.57 in, Stud Length 41 mm, Maximum Load Sideways Shear 6,910 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.