Vibration-Isolating Mount, 40 mm H
- Mfr # 452-40-40-M8-S-55
- Zoro # G4679598
product price:Â
$
13.39
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Overall Diameter
40 mm
Spring Rate
3,554.12778 N/mm
Vibration Isolator Style
One Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452-40-40-M8-S-55
- Zoro #
- G4679598
- UPC #
- 664423475311
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 3,554.12778 N/mm
- Vibration Isolator Style
- One Threaded Stud
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,401.19 N
- Durometer
- 55A
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 3,554.13 N
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 40 mm
- Stud Length
- 23 mm
- Overall Height
- 40 mm
- Thread Size
- M8
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 315 lbf, Overall Diameter 40 mm, Height 1.57 in, Stud Length 23 mm, Maximum Load Sideways Shear 799 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.