Zoro Homepage

Vibration-Isolating Mount, 50 mm H

  • Mfr # 452-100-50-M16-E-55

  • Zoro # G908258012


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Height
1.97 in
Thread Size
M16
Mounting
Conveyor
Resistant To
Abrasion; Wear
Tap Depth
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-100-50-M16-E-55
Zoro #
G908258012
UPC #
664423474925
Country of Origin
Hungary

Dimensions

Height
1.97 in
Thread Size
M16
Tap Depth
14 mm
Overall Diameter
100 mm
Overall Height
50 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Shape
Cylindrical
Isolator Material
Natural Rubber
Durometer
55A
Maximum Load Downward Compression
3,156 lbf
Vibration Isolator Style
One Tapped Hole
Maximum Load Sideways Shear
6,396 lbf
Load Downward Compression - Maximum
14,038.58 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
28,450.82 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 3,156 lbf, Overall Diameter 100 mm, Height 1.97 in, Stud Length Not Applicable, Maximum Load Sideways Shear 6,396 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.