Zoro Homepage

Vibration-Isolating Mount, 50 mm H

  • Mfr # 452-60-50-M10-E-55

  • Zoro # G108258034


product price: $27.89
/ea

Key Features

Height
1.97 in
Thread Size
M10
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
742 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-60-50-M10-E-55
Zoro #
G108258034
UPC #
664423475410
Country of Origin
Hungary

Dimensions

Height
1.97 in
Thread Size
M10
Overall Diameter
60 mm
Tap Depth
8 mm
Overall Height
50 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
742 lbf
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
1,513 lbf
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
6,730.16 N
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,300.58 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 742 lbf, Overall Diameter 60 mm, Height 1.97 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,513 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.