Zoro Homepage

Vibration-Isolating Mount, 50 mm H

  • Mfr # 453-50-50-M10-E-55

  • Zoro # G108258041


product price: $19.89
/ea

Key Features

Height
1.97 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud or Tap Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-50-50-M10-E-55
Zoro #
G108258041
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.97 in
Thread Size
M10
Overall Diameter
50 mm
Tap Depth
8 mm
Overall Height
50 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
445 lbf
Durometer
55A
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Shape
Conical
Maximum Load Downward Compression
218 lbf
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
78 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
970 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 218 lbf, Overall Diameter 50 mm, Height 1.97 in, Stud Length Not Applicable, Maximum Load Sideways Shear 445 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.