Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 351-125-55-M16-EE-55

  • Zoro # G808257979


product price: $73.89
/ea

Key Features

Height
2.17 in
Thread Size
M16
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-125-55-M16-EE-55
Zoro #
G808257979
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Overall Diameter
125 mm
Tap Depth
16 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
Two Tapped Holes
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
7,995 lbf
Durometer
55A
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
4,330 lbf
Mounting Style
Compression
Load Downward Compression - Maximum
19,260.79 N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
35,563.52 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 4,330 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length Not Applicable, Maximum Load Sideways Shear 7,995 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.